766LSS3/16X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LSS3/16X1/8 Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series, Fitting, Stainless Steel, Connector,

MFG Item Number
3001786

766LSS3/16X1/8 Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series, Fitting, Stainless Steel, Connector,

MFG Item Number
3001786
Item Number
766LSS3/16X1/8
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 766L Series
Item #
766LSS3/16X1/8
Fitting, Stainless Steel, Connector,

766L Series Information

  • Female Connector
  • Female NPT Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001786
Manufacturer Ham-Let
Product Series 766L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Description Fitting, Stainless Steel, Connector, Female,
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/8 "
Net Weight 0.055 lbs
Gross Weight 0.055 lbs