766LSS3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

766LSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Stainless Steel 316 Female
Item Number
766LSS3/8X1/2
MFG Item Number
3001799
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 766L Series
Item #
766LSS3/8X1/2
Stainless Steel 316 Female

766L Series Information

  • Female Connector
  • Female NPT Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001799
Manufacturer Ham-Let
Product Series 766L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Description Stainless Steel 316 Female Connector, Let-Lok Tube Fitting 3/8in. x Female NPT Thread 1/2in.
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/2 "
Net Weight 0.21 lbs
Gross Weight 0.21 lbs