76704
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76704 Brady Labels, GlobalMark Series, Label Vinyl 0.5in x 100ft YL

MFG Item Number
76704

76704 Brady Labels, GlobalMark Series, Label Vinyl 0.5in x 100ft YL

MFG Item Number
76704
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76704
Label Vinyl 0.5in x 100ft YL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76704
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Repositionable Vinyl Labels 0.5 in W x 100 ft L Yellow
Application General & Industrial
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 0.5 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0516 lbs