76705
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76705

Brady Labels, GlobalMark Series

76705

Brady Labels, GlobalMark Series
Label Plastic 4in x 50ft SL
MFG Item Number
76705
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76705
Label Plastic 4in x 50ft SL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76705
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Reflective Labels 4 in W x 50 ft L Silver
Application General & Industrial
Material Description Retroreflective
Adhesive Yes
Finish Gloss
Background Color Silver
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-158 °F
Label Width 4 "
Recommended Printer(s) GlobalMark
Net Weight 2.115 lbs
Gross Weight 2.115 lbs