Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76721 Brady Labels, GlobalMark Series, Label Polyester 2.25in x 100ft SL
76721 Brady Labels, GlobalMark Series, Label Polyester 2.25in x 100ft SL
This item cannot be canceled or returned
Description
Labels, GlobalMark Series
Label Polyester 2.25in x 100ft SL
GlobalMark Series Information
- Permanent Pressure Sensitive Acrylic
- Suitable for Indoor/Outdoor
Specifications
Specifications
| Manufacturer Part Number |
76721 |
| Manufacturer |
Brady |
| Product Series |
GlobalMark |
| Family Series |
Brady Labels, GlobalMark Series |
| Description |
GlobalMark Metallized Polyester Labels 2.25 in W x 100 ft L Silver |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Metallized |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
Silver |
| Special Properties |
Abrasion, and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-230 °F |
| Label Width |
2.25 " |
| Recommended Printer(s) |
GlobalMark |
| Comments |
Nameplate-Quality Print |
| Net Weight |
0 lbs |
| Gross Weight |
0.1053 lbs |
76721
Brady Labels, GlobalMark Series