Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76739

Brady Labels

76739

Brady Labels
CART RBN GMK BLK CONT 4.11
MFG Item Number
76739
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76739
CART RBN GMK BLK CONT 4.11

Series Information

Specifications

Specifications
Manufacturer Part Number 76739
Manufacturer Brady
Family Series Brady Labels
Description GlobalMark Series R10000 Printer Ribbon, Black, 4.11 W x 200' L
Background Color Black
Special Properties Scratch, and Solvent-Resistant
Label Width 4.11 "
Recommended Printer(s) GlobalMark
Net Weight 0.525 lbs
Gross Weight 24.875 lbs