Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76762

Brady Labels

76762

Brady Labels
CART RBN GMK BLK/RED PANEL 16 X 4.11
MFG Item Number
76762
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76762
CART RBN GMK BLK/RED PANEL 16 X 4.11

Series Information

Specifications

Specifications
Manufacturer Part Number 76762
Manufacturer Brady
Family Series Brady Labels
Description GlobalMark Series R10000 Printer Ribbon, Black/Red, 4.11 W x 200' L, 16 Paneled Ribbon
Background Color Black, Red
Special Properties Scratch, and Solvent-Resistant
Label Width 4.11 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0531 lbs