Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76774

Brady Labels

76774

Brady Labels
CART RBN GMK BLK/BLU PANEL 16 X 4.11
MFG Item Number
76774
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76774
CART RBN GMK BLK/BLU PANEL 16 X 4.11

Series Information

Specifications

Specifications
Manufacturer Part Number 76774
Manufacturer Brady
Family Series Brady Labels
Description GlobalMark Series R10000 Printer Ribbon, Black/Blue, 4.11 W x 200' L, 16 Paneled Ribbon
Background Color Black, Blue
Special Properties Scratch, and Solvent-Resistant
Label Width 4.11 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0531 lbs