Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76790

Brady Labels

76790

Brady Labels
CART RBN GMK KRYB PANEL 16 X 4.11 RC
MFG Item Number
76790
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76790
CART RBN GMK KRYB PANEL 16 X 4.11 RC

Series Information

Specifications

Specifications
Manufacturer Part Number 76790
Manufacturer Brady
Family Series Brady Labels
Description GlobalMark Series R10000 Printer Ribbon, Black/Blue/Red/Yellow, 4.11 W x 200' L, 16 Paneled Ribbon
Background Color Black, Blue, Red, Yellow
Special Properties Scratch, and Solvent-Resistant
Label Width 4.11 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0531 lbs