767ERM42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

767ERM42 Appleton Fittings, 767 Series, PLUG STOPPER NYLON M32

MFG Item Number
767ERM42

767ERM42 Appleton Fittings, 767 Series, PLUG STOPPER NYLON M32

MFG Item Number
767ERM42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 767 Series
Item #
767ERM42
PLUG STOPPER NYLON M32

767 Series Information

  • Idea for use on flameproof
  • Catering to both industrial and hazardous area applications
  • Features a dome head with an Allen Key
Appleton 767 Series increased safety and flameproof stopper plugs are designed for use from the outside of the enclosure to permanently or temporarily close any unused entries. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 767ERM42
Manufacturer Appleton
Product Series 767
Family Series Appleton Fittings, 767 Series
Description Cable Gland Stopper Plug, Type Threaded, Head Style Mushroom, Trade Size M32, Material Nylon, Enclosure Class I Group A B C D, Class II Group E F G, Class III, Ex d/Ex e IIC, NEMA 4X, IP66/IP68, Used On Cable Gland, Approval UL 886, CSA C22.2, CAN/CSA,
Connection Type Mushroom Head
Trade Size M32
Material Plastic
Composition Non-Metallic
Protection Rating IP66, IP68
Hazardous Location Yes
NEMA Rating NEMA 4X
Mounting Threaded
Approvals CSA, EX, UL
Net Weight 0.057 lbs
Gross Weight 0.057 lbs