767LMB1/2X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

767LMB1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series

767LMB1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Brass Port Connector 1/2in. x Tube
Item Number
767LMB1/2X1/4
MFG Item Number
3102013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 767LM Series
Item #
767LMB1/2X1/4
Brass Port Connector 1/2in. x Tube

767LM Series Information

  • Reducing Port Connector
  • Connects Two Let‑Lok Ports
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102013
Manufacturer Ham-Let
Product Series 767LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Description Brass Port Connector 1/2in. x Tube Stub 1/4in.
Material Brass
Connection Type Reducing Port
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs