767LMSS1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

767LMSS1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series

767LMSS1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Stainless Steel 316 Port Connector
Item Number
767LMSS1/2X3/8
MFG Item Number
3001841
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 767LM Series
Item #
767LMSS1/2X3/8
Stainless Steel 316 Port Connector

767LM Series Information

  • Reducing Port Connector
  • Connects Two Let‑Lok Ports
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001841
Manufacturer Ham-Let
Product Series 767LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Description Stainless Steel 316 Port Connector 1/2in. x Tube Stub 3/8in.
Material Stainless Steel 316
Connection Type Reducing Port
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs