Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
767LMSS12MMX10MMOC
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Fitting, Stainless Steel, Reducer,
Item Number
767LMSS12MMX10MMOC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LM Series
Item #
767LMSS12MMX10MMOC
Fitting, Stainless Steel, Reducer,
- Reducing Port Connector
- Connects Two Let‑Lok Ports
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3010484 |
| Manufacturer |
Ham-Let |
| Product Series |
767LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series |
| Description |
Fitting, Stainless Steel, Reducer, |
| Material |
Stainless Steel 316 |
| Connection Type |
Reducing Port |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
767LMSS12MMX10MMOC
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series