Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
767LMSS12MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series
Stainless Steel 316 Port Connector
Item Number
767LMSS12MMX6MM
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LM Series
Stainless Steel 316 Port Connector
- Reducing Port Connector
- Connects Two Let‑Lok Ports
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000428 |
| Manufacturer |
Ham-Let |
| Product Series |
767LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series |
| Description |
Stainless Steel 316 Port Connector 12mm x Tube Stub 6mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Reducing Port |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
767LMSS12MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 767LM Series