767LPB3MM
Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

767LPB3MM

Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series

767LPB3MM

Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series
Brass Port Connector 3mm x Tube
Item Number
767LPB3MM
MFG Item Number
3100308
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 767LP Series
Item #
767LPB3MM
Brass Port Connector 3mm x Tube

767LP Series Information

  • Port Connector
  • Connects Two Let‑Lok Ports
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3100308
Manufacturer Ham-Let
Product Series 767LP
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series
Description Brass Port Connector 3mm x Tube Stub 3mm
Material Brass
Connection Type Port
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs