Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series
767LPSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series
Stainless Steel 316 Port Connector
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LP Series
Stainless Steel 316 Port Connector
- Port Connector
- Connects Two Let‑Lok Ports
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3001850 |
| Manufacturer |
Ham-Let |
| Product Series |
767LP |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series |
| Description |
Stainless Steel 316 Port Connector 1/2in. x Tube Stub 1/2in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Port |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
767LPSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 767LP Series