Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
767LTB12MMX10MM
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
Brass Reducer, Let-Lok Tube Fitting
Item Number
767LTB12MMX10MM
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LT Series
Brass Reducer, Let-Lok Tube Fitting
- Reducer
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3100336 |
| Manufacturer |
Ham-Let |
| Product Series |
767LT |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series |
| Description |
Brass Reducer, Let-Lok Tube Fitting 12mm x Tube Stub 1mm |
| Material |
Brass |
| Connection Type |
Reducer |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
767LTB12MMX10MM
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series