Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
767LTB1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LT Series
- Reducer
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3101276 |
| Manufacturer |
Ham-Let |
| Product Series |
767LT |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series |
| Description |
Fitting, Brass, Reducer, |
| Material |
Brass |
| Connection Type |
Reducer |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
767LTB1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series