767LTSS1-1/2X1
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

767LTSS1-1/2X1

Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series

767LTSS1-1/2X1

Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
Fitting, Stainless Steel, Reducer,
Item Number
767LTSS1-1/2X1
MFG Item Number
3007389
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 767LT Series
Item #
767LTSS1-1/2X1
Fitting, Stainless Steel, Reducer,

767LT Series Information

  • Reducer
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3007389
Manufacturer Ham-Let
Product Series 767LT
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
Description Fitting, Stainless Steel, Reducer,
Material Stainless Steel 316
Connection Type Reducer
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs