Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
767LTSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series
Stainless Steel 316 Reducer,
Item Number
767LTSS10MMX3/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 767LT Series
Stainless Steel 316 Reducer,
- Reducer
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3000416 |
| Manufacturer |
Ham-Let |
| Product Series |
767LT |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series |
| Description |
Stainless Steel 316 Reducer, Let-Lok Tube Fitting 1mm x Tube Stub 3/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Reducer |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
767LTSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 767LT Series