7685ST-15
Eaton Human Machine Interface, EPRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7685ST-15

Eaton Human Machine Interface, EPRO Series

7685ST-15

Eaton Human Machine Interface, EPRO Series
PANELMATE EPRO PS WITH 15in. TFT
MFG Item Number
7685ST-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Human Machine Interface, EPRO Series
Item #
7685ST-15
PANELMATE EPRO PS WITH 15in. TFT

EPRO Series Information

  • 8.4~15.1" Touchscreens
  • Full Color TFT Display
  • 24 Volts DC
  • Panel Mount
  • UL; cUL; CSA; CE Approvals
The PanelMate ePro PS family is made up of high performance yet cost‑effective operator interface products. The ePro PS sets the standard for hybrid OI systems by combining the flexibility of Microsoft's Windows XP Embedded operating system with the stability and reliability achieved through the solid‑state hardware design.

The ePro PS family provides the performance and flexibility of PC based operator interfaces without the associated complexity of a PC on the plant floor. With integrated high‑speed Ethernet, serial ports, USB ports, removable CompactFlash and PCMCIA, the ePro PS models can be adapted for a wide variety of user requirements.

  • IP65 Protection
  • Outdoor Screen Types Available
  • Available in Painted Steel or Stainless Steel
  • True Analog Touch Surface for Maximum Flexibility

Specifications

Specifications
Manufacturer Part Number 7685ST-15
Manufacturer Eaton
Product Series EPRO
Family Series Eaton Human Machine Interface, EPRO Series
Description PANELMATE EPRO PS WITH 15in. TFT DISPLAY, TOUCHSCREEN, SST
Display Size 15.1 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial, USB
USB Ports (4) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA Yes
Screen Resolution 1024 x 768
Touch Region Resolution Analog
Brightness (cd/m2) 250
Tactile Pushbuttons No
Video Output Port Yes
Outdoor Viewable No
Mounting Panel
Bezel Stainless Steel
Form Factor Standard
DC Voltage 24 VDC
Max Power Consumption 52 W
Operating System Windows XP
User Memory 1 GB
Expandable Compact Flash, USB Disk, PCMCIA
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Protection Rating IP65
Operating Temperature 32-140 °F
Approvals CE, CSA, cUL, UL
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
IV215M-SEAA
IV215M-SEAA
IMO Human Machine Interface, M Series