768HLB1/8X1/8
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768HLB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic

768HLB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Brass, Connector, Male,
Item Number
768HLB1/8X1/8
MFG Item Number
3100679
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
768HLB1/8X1/8
Fitting, Brass, Connector, Male,

Series Information

Specifications

Specifications
Manufacturer Part Number 3100679
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Brass, Connector, Male,
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs