768HLRSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768HLRSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic

768HLRSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Connector,
Item Number
768HLRSS1/2X1/2
MFG Item Number
3005520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
768HLRSS1/2X1/2
Fitting, Stainless Steel, Connector,

Series Information

Specifications

Specifications
Manufacturer Part Number 3005520
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs