Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
768HOOBSS1/4X9/16-18UNF
Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Connector,
Item Number
768HOOBSS1/4X9/16-18UNF
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Item #
768HOOBSS1/4X9/16-18UNF
Fitting, Stainless Steel, Connector,
Specifications
Specifications
| Manufacturer Part Number |
3009325 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Stainless Steel, Connector, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Size |
9/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768HOOBSS1/4X9/16-18UNF
Ham-Let Fittings - Hydraulic & Pneumatic