768LB10MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LB10MMX1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

768LB10MMX1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Brass Male Connector, Let-Lok Tube
Item Number
768LB10MMX1/2
MFG Item Number
3100401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768L Series
Item #
768LB10MMX1/2
Brass Male Connector, Let-Lok Tube

768L Series Information

  • Male Connector
  • Male NPT Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3100401
Manufacturer Ham-Let
Product Series 768L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Description Brass Male Connector, Let-Lok Tube Fitting 1mm x Male NPT Thread 1/2in.
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs