768LGB1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LGB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

768LGB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Brass Male Connector, Let-Lok Tube
Item Number
768LGB1/2X1/2
MFG Item Number
3102147
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LG Series
Item #
768LGB1/2X1/2
Brass Male Connector, Let-Lok Tube

768LG Series Information

  • Male Connector
  • ISO Parallel Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3102147
Manufacturer Ham-Let
Product Series 768LG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Description Brass Male Connector, Let-Lok Tube Fitting 1/2in. x Male ISO Parallel Thread 1/2in. (LG Type)
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Net Weight 0 lbs
Gross Weight 0 lbs