Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
768LGB12MMX1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Fitting, Brass, Connector, Male,
Item Number
768LGB12MMX1/2OC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768LG Series
Fitting, Brass, Connector, Male,
- Male Connector
- ISO Parallel Thread
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3101516 |
| Manufacturer |
Ham-Let |
| Product Series |
768LG |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series |
| Description |
Fitting, Brass, Connector, Male, |
| Material |
Brass |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LGB12MMX1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series