768LGSS1-1/4X1-1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LGSS1-1/4X1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

768LGSS1-1/4X1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Fitting, Stainless Steel, Connector,
Item Number
768LGSS1-1/4X1-1/2
MFG Item Number
3011602
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LG Series
Item #
768LGSS1-1/4X1-1/2
Fitting, Stainless Steel, Connector,

768LG Series Information

  • Male Connector
  • ISO Parallel Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3011602
Manufacturer Ham-Let
Product Series 768LG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Net Weight 0 lbs
Gross Weight 0 lbs