768LGSS3/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LGSS3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series

768LGSS3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Stainless Steel 316 Male Connector,
Item Number
768LGSS3/4X1/2
MFG Item Number
3001976
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 768LG Series
Item #
768LGSS3/4X1/2
Stainless Steel 316 Male Connector,

768LG Series Information

  • Male Connector
  • ISO Parallel Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3001976
Manufacturer Ham-Let
Product Series 768LG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LG Series
Description Stainless Steel 316 Male Connector, Let-Lok Tube Fitting 3/4in. x Male ISO Parallel Thread 1/2in. (LG Type)
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Net Weight 0.26 lbs
Gross Weight 0.26 lbs