768LNB1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LNB1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series

768LNB1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
Brass Pipe Weld Connector, Let-Lok
Item Number
768LNB1/4X1/8
MFG Item Number
3102190
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LN Series
Item #
768LNB1/4X1/8
Brass Pipe Weld Connector, Let-Lok

768LN Series Information

  • Male Pipe Weld Connector
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3102190
Manufacturer Ham-Let
Product Series 768LN
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
Description Brass Pipe Weld Connector, Let-Lok Tube Fitting 1/4in. x Male Pipe Weld 1/8in.
Material Brass
Connection Type Pipe Weld
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Pipe Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs