Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
768LNSS10MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
Stainless Steel 316 Pipe Weld
Item Number
768LNSS10MMX1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768LN Series
Stainless Steel 316 Pipe Weld
- Male Pipe Weld Connector
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3000631 |
| Manufacturer |
Ham-Let |
| Product Series |
768LN |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series |
| Description |
Stainless Steel 316 Pipe Weld Connector, Let-Lok Tube Fitting 1mm x Male Pipe Weld 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Pipe Weld |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Pipe Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LNSS10MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series