768LNSS3/8X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LNSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series

768LNSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
Stainless Steel 316 Pipe Weld
Item Number
768LNSS3/8X3/8
MFG Item Number
3002053
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LN Series
Item #
768LNSS3/8X3/8
Stainless Steel 316 Pipe Weld

768LN Series Information

  • Male Pipe Weld Connector
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3002053
Manufacturer Ham-Let
Product Series 768LN
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LN Series
Description Stainless Steel 316 Pipe Weld Connector, Let-Lok Tube Fitting 3/8in. x Male Pipe Weld 3/8in.
Material Stainless Steel 316
Connection Type Pipe Weld
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Pipe Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs