768LOB1/8X7/16-20
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LOB1/8X7/16-20

Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series

768LOB1/8X7/16-20

Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
Fitting, Brass, Connector, Male,
Item Number
768LOB1/8X7/16-20
MFG Item Number
3101111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LO Series
Item #
768LOB1/8X7/16-20
Fitting, Brass, Connector, Male,

768LO Series Information

  • Male Connector
  • ISO Parallel Thread or Straight Thread Boss
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101111
Manufacturer Ham-Let
Product Series 768LO
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
Description Fitting, Brass, Connector, Male,
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type O-Seal Male UNF
Thread Size 7/16-20 "
Net Weight 0 lbs
Gross Weight 0 lbs