768LOBSS1X3/4-16
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LOBSS1X3/4-16

Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series

768LOBSS1X3/4-16

Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
Fitting, Stainless Steel, Connector,
Item Number
768LOBSS1X3/4-16
MFG Item Number
3002630
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LO Series
Item #
768LOBSS1X3/4-16
Fitting, Stainless Steel, Connector,

768LO Series Information

  • Male Connector
  • ISO Parallel Thread or Straight Thread Boss
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002630
Manufacturer Ham-Let
Product Series 768LO
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male SAE/MS
Thread Size 3/4-16 "
Net Weight 0 lbs
Gross Weight 0 lbs