Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
768LOKB12MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series
Brass Male Connector, Let-Lok Tube
Item Number
768LOKB12MMX1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768LO Series
Brass Male Connector, Let-Lok Tube
- Male Connector
- ISO Parallel Thread or Straight Thread Boss
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3103201 |
| Manufacturer |
Ham-Let |
| Product Series |
768LO |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series |
| Description |
Brass Male Connector, Let-Lok Tube Fitting 12mm x Male ISO Parallel Thread 1/4in. (LOK Type) |
| Material |
Brass |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male ISO Parallel |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LOKB12MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LO Series