768LRB1/2X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LRB1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series

768LRB1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Brass Male Connector, Let-Lok Tube
Item Number
768LRB1/2X3/4
MFG Item Number
3103156
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LR Series
Item #
768LRB1/2X3/4
Brass Male Connector, Let-Lok Tube

768LR Series Information

  • Male Connector
  • ISO Tapered Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3103156
Manufacturer Ham-Let
Product Series 768LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Description Brass Male Connector, Let-Lok Tube Fitting 1/2in. x Male ISO Tapered Thread 3/4in.
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPT
Thread Size 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs