Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
768LRB6MMX1/4ORF1.5
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Fitting, Brass, Connector, Male,
Item Number
768LRB6MMX1/4ORF1.5
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768LR Series
Item #
768LRB6MMX1/4ORF1.5
Fitting, Brass, Connector, Male,
- Male Connector
- ISO Tapered Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3101353 |
| Manufacturer |
Ham-Let |
| Product Series |
768LR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series |
| Description |
Fitting, Brass, Connector, Male, |
| Material |
Brass |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LRB6MMX1/4ORF1.5
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series