Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
768LRSS1-1/2X1-1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Fitting, Stainless Steel, Connector,
Item Number
768LRSS1-1/2X1-1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768LR Series
Item #
768LRSS1-1/2X1-1/2
Fitting, Stainless Steel, Connector,
- Male Connector
- ISO Tapered Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3002610 |
| Manufacturer |
Ham-Let |
| Product Series |
768LR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series |
| Description |
Fitting, Stainless Steel, Connector, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPT |
| Thread Size |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LRSS1-1/2X1-1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series