768LRSS1/16X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LRSS1/16X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series

768LRSS1/16X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Stainless Steel 316 Male Connector,
Item Number
768LRSS1/16X1/4
MFG Item Number
3008115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LR Series
Item #
768LRSS1/16X1/4
Stainless Steel 316 Male Connector,

768LR Series Information

  • Male Connector
  • ISO Tapered Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3008115
Manufacturer Ham-Let
Product Series 768LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LR Series
Description Stainless Steel 316 Male Connector, Let-Lok Tube Fitting 1/16in. x Male ISO Tapered Thread 1/4in.
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs