768LSS1-1/2X2
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LSS1-1/2X2

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

768LSS1-1/2X2

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Fitting, Stainless Steel, Connector,
Item Number
768LSS1-1/2X2
MFG Item Number
3011969
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768L Series
Item #
768LSS1-1/2X2
Fitting, Stainless Steel, Connector,

768L Series Information

  • Male Connector
  • Male NPT Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3011969
Manufacturer Ham-Let
Product Series 768L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 2 "
Net Weight 0 lbs
Gross Weight 0 lbs