768LSS1/4X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LSS1/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series

768LSS1/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Stainless Steel 316 Male Connector,
Item Number
768LSS1/4X3/8
MFG Item Number
3001997
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 768L Series
Item #
768LSS1/4X3/8
Stainless Steel 316 Male Connector,

768L Series Information

  • Male Connector
  • Male NPT Thread
  • Let‑Lok Connection

Specifications

Specifications
Manufacturer Part Number 3001997
Manufacturer Ham-Let
Product Series 768L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Description Stainless Steel 316 Male Connector, Let-Lok Tube Fitting 1/4in. x Male NPT Thread 3/8in.
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 3/8 "
Net Weight 0.105 lbs
Gross Weight 0.105 lbs