Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
768LSS18MMX3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Stainless Steel 316 Male Connector,
Item Number
768LSS18MMX3/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 768L Series
Stainless Steel 316 Male Connector,
- Male Connector
- Male NPT Thread
- Let‑Lok Connection
Specifications
Specifications
| Manufacturer Part Number |
3000585 |
| Manufacturer |
Ham-Let |
| Product Series |
768L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series |
| Description |
Stainless Steel 316 Male Connector, Let-Lok Tube Fitting 18mm x Male NPT Thread 3/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
768LSS18MMX3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series