768LWSS1-1/4X1-1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768LW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

768LWSS1-1/4X1-1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LW Series

768LWSS1-1/4X1-1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768LW Series
Fitting, Stainless Steel, Connector,
Item Number
768LWSS1-1/4X1-1/4
MFG Item Number
3009527
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 768LW Series
Item #
768LWSS1-1/4X1-1/4
Fitting, Stainless Steel, Connector,

768LW Series Information

  • Tube Socket Weld Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3009527
Manufacturer Ham-Let
Product Series 768LW
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768LW Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Socket Weld
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs