Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
769 Series Information
| Manufacturer Part Number | 7691602 |
|---|---|
| Manufacturer | Wago |
| Product Series | 769 |
| Family Series | Wago Plugs & Receptacles, 769 Series |
| Description | Strain relief housing |
| Number of Contacts | 2 Pole |
| Connection Configuration | Male, Female |
| Comments | 5mm pin spacing |
| Net Weight | 0.0063 lbs |
| Gross Weight | 0.006 lbs |