769-304
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-304 Wago Terminal Blocks, 769 Series, End and intermediate plate

MFG Item Number
7690304

769-304 Wago Terminal Blocks, 769 Series, End and intermediate plate

MFG Item Number
7690304
Item Number
769-304
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 769 Series
Item #
769-304
End and intermediate plate

769 Series Information

Specifications

Specifications
Manufacturer Part Number 7690304
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0048 lbs
Gross Weight 0.005 lbs