769-310
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-310

Wago Terminal Blocks, 769 Series

769-310

Wago Terminal Blocks, 769 Series
End and intermediate plate
Item Number
769-310
MFG Item Number
7690310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 769 Series
Item #
769-310
End and intermediate plate

769 Series Information

Specifications

Specifications
Manufacturer Part Number 7690310
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0047 lbs
Gross Weight 0.005 lbs