Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
769 Series Information
| Manufacturer Part Number | 7690413 |
|---|---|
| Manufacturer | Wago |
| Product Series | 769 |
| Family Series | Wago Cable Ties, 769 Series |
| Description | Strain relief plate |
| Type | Terminal Block |
| Material | Polyamide |
| Environment | Yes |
| Color | Gray |
| Special Properties | Weather Resistant |
| Heat Stabilized | Yes |
| Number of Teeth | 4 |
| Grounding | Yes |
| Mounting | Screw |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.002 lbs |