Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-436 Wago Terminal Blocks, Jumper coverfor 1-conductor female
MFG Item Number
7690436

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

769-436 Wago Terminal Blocks, Jumper coverfor 1-conductor female

MFG Item Number
7690436
Item Number
769-436
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
769-436
Jumper coverfor 1-conductor female

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7690436
Description Jumper coverfor 1-conductor female plugs for 5 poles, gray
Type Jumper Cover
Net Weight 0 lbs
Gross Weight 0.001 lbs