769-603
Wago Plugs & Receptacles, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-603 Wago Plugs & Receptacles, 769 Series, 1-conductor male connector
MFG Item Number
51132282

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

769-603 Wago Plugs & Receptacles, 769 Series, 1-conductor male connector

MFG Item Number
51132282
Item Number
769-603
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, 769 Series
Item #
769-603
1-conductor male connector

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51132282
Manufacturer Wago
Product Series 769
Family Series Wago Plugs & Receptacles, 769 Series
Description 1-conductor male connector
Number of Contacts 3 Pole
Connection Configuration Male
Current Rating 32 A
Voltage 500 V
Enclosure None (Insert Only)
Approvals CCA, CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.021 lbs