Series Information
| Manufacturer Part Number | 769-640/003-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THT male header; 1.0 x 1.0 mm solder pin; straight; clamping collar; Pin spacing 5 mm; 10-pole; |
| Number of Levels | 1 |
| Number of Poles | 10 |
| Connection Actuation | Solder |
| Pin Spacing | 5 mm |
| Current Rating | 32 A |
| IEC Voltage | 500 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.024 lbs |